Nuvo 60/641, 1 Light-Hood Lantern W/Satin Frosted Glass, Textured Black, 6"W X 8.875"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/641, 1 Light-Hood Lantern W/Satin Frosted Glass, Textured Black, 6"W X 8.875"H
The Central Park collection offers style at affordable prices. This collection is beautifully Finished in Old Bronze, White or Textured Black. This collection features Clear Beveled Panels.
The Central Park collection offers style at affordable prices. This collection is beautifully Finished in Old Bronze, White or Textured Black. This collection features Clear Beveled Panels.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 8.875 in |
Product Details
| UL Application | Wall |
| Manufacturers Part Number | 60-641 |
| Bulb Base | Medium |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |