Nuvo 60/892 Central Park-3 Light Wall Lantern W/Clear Beveled Glass, Old Bronze, 7.375"W X 22.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/892 Central Park-3 Light Wall Lantern W/Clear Beveled Glass, Old Bronze, 7.375"W X 22.75"H
Cornerstone offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully Finished in White and complimented by Clear Seeded Glass. This fixture uses (1) 60 watt A19 maximum/Medium Base bulb.
Cornerstone offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully Finished in White and complimented by Clear Seeded Glass. This fixture uses (1) 60 watt A19 maximum/Medium Base bulb.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.375 in |
| Height | 22.75 in |
Product Details
| Manufacturers Part Number | 60-892 |
| Brand | Satco |