Ambiate Crespa Lantern Style Outdoor Wall Sconce Light Fixture, E26 Medium Base, 40W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Breathtakingly beautiful, this black-and-nickel wall sconce is a work of art. A modern work of art. It features a fluted glass shade and a solid steel body. The body is composed of a sleek finish that protects and endures against rust and corrosion. The Crespa lantern-style wall sconce features a classic design. The black metal frame holds a real glass shade. Built-in motion sensor provides security while saving energy. Single medium based socket for use with an Edison T10 or ST19 filament or Edison LED bulbs (40 watts max, not included). Ideal for porches, patios, garage openings, and more. Suitable for commercial and residential installations. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. IP65 Rated.
Classic Appearance
Clean and classic this outdoor wall sconce is for places like your entry hall, back or front door. With the designer's knack for detail, you'll see little parts of the house turn into special features full of surprises.
Fluted Glass
Made of glass with an aluminum frame, this fixture features fluted glass shades that soften and diffuse the light, making it ideal for any contemporary, traditional or transitional room setting.
Classic Appearance
Clean and classic this outdoor wall sconce is for places like your entry hall, back or front door. With the designer's knack for detail, you'll see little parts of the house turn into special features full of surprises.
Fluted Glass
Made of glass with an aluminum frame, this fixture features fluted glass shades that soften and diffuse the light, making it ideal for any contemporary, traditional or transitional room setting.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 4-5/16 in |
| Height | 12-3/8 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color | Black |
| For Use With | E26 Base T10 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 40 W |
| Lamp Code | T10 |
| Voltage | 120 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Steel/Glass |
| Degree of Protection | IP65 |
| Description | Lantern Style Outdoor Wall Sconce Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | AL10027WS |
| Bulb Type | Medium Base |
| Brand | Ambiate |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |