Nuvo 60/630, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, White, 6"W X 10.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/630, 1 Light-Wall Lantern-Onion Lantern W/Clear Seed Glass, White, 6"W X 10.625"H
Finish Antique Brass Style Utility Wall Lights(1) 60w A19 Medium Shade. Clear Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
Finish Antique Brass Style Utility Wall Lights(1) 60w A19 Medium Shade. Clear Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
PRICE
$57.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 10.625 in |
Product Details
| Type | Onion Lantern W/Clear Seed Glass |
| UL Application | Wall |
| Color | White |
| Manufacturers Part Number | 60-630 |
| Bulb Base | Medium |
| Bulb Type | Type B |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| UL Classification | Wet |