- Expand your color-coding to include this new 60" fiberglass dust mop handle available in eight colors
- Provides 360° cleaning; durable yet flexible
- Flexible handle secures quickly to all dust mop frames
- Sliding collar locks handle into position allowing for 360° action
- Easily and securely attaches to dust mop frames.
Carlisle® 60" Fiberglass Dust Mop Handle w/ Clip On Connector, Green - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$395.40 Sold in packages of 12 / $32.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 3 in |
| Height | 3 in |
| Diameter | 1 in |
Product Details
| Material | Fiberglass |
| Package Quantity | 12 |
| Color | Green |
| Brand | Carlisle |