Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
60 ° HSS Import Single Angle Right Hand Cutter, 4" DIA x 3/4" Face x 1" Hole

Model #: WBB556971

MPN #: 2804483

60 ° HSS Import Single Angle Right Hand Cutter, 4" DIA x 3/4" Face x 1" Hole

|
Questions & Answers (0)
PRICE
$198.95
Usually ships in 5 to 8 days
High Speed Steel TMX Single Right Hand Angle Arbor Mounted Side Milling Cutter. 60° HSS TMX Single Angle Right Hand Cutter, 4" diameter x 3/4" face width x 1" hole size 26 Teeth.
  • Designed to cut an angle on the right side of the cut


1
1
Easy online or call-in returns.