Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB558151

MPN #: 8620127

HSS Imported Involute Gear Cutters, 20 ° Pressure Angle , Metric, Module M1.25 #7

Product Description
High Speed Steel Involute Metric Gear Cutter with 20° Pressure Angle. HSS TMX Involute Gear Cutters 20° Pressure Angle, Metric, Module M1.25 with 50 mm cutter diameter x 16 mm hole diameter - cutter # 7 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Number Size#7
Hole Diameter16mm

Product Details

TypeInvolute Gear
MaterialHSS
DescriptionMilling Cutter
Manufacturers Part Number8620127
Angle20°