Made in USA HSS Straight Tooth Side Milling Cutter 10" Dia X 5/8" Width 1-1/2" Arbor
Write a Review
|
Questions & Answers (0)
Product Description
Designed for slotting or straddle milling.
PRICE
$839.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cutter Width | 5/8" |
| Fractional Diameter | 10" |
| Hole Diameter | 1-1/2" |
Product Details
| Style | Straight Tooth |
| Type | Side |
| Material | HSS |
| Description | Milling Cutter |
| Brand | Star Tool Supply |