Onken 60" Lube Oil Tank System Drip Pan - G60D
Write a Review
|
Questions & Answers (0)
Product Description
The 60" drip pan with steel mesh to catch oil overflow. Has a powdercoat finish.
PRICE
$219.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 60 in |
| Height | 4 in |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | G60R |
| Style | Automotive |
| Material | Mild Steel |
| Package Quantity | 1 |
| Description | Lube Oil Tank System Drip Pan |
| Manufacturers Part Number | G60D |
| Brand | Onken |