SpillTech DPU-16 Universal Drip Pan, 10-1/2"L x 10-1/2"W x 3"H, 16 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
SpillTech DPU-16 Universal Drip Pan, 10.5"L x 10.5"W x 3"H, 16 Per Pack
Economical solution to high-volume leaks and drips. Easy to place in hard-to-reach areas - use under machines and leaky hydraulic hoses. High-capacity, low-profile. Universal DripPan is perfect for heavy leak areas and tight spaces.
Economical solution to high-volume leaks and drips. Easy to place in hard-to-reach areas - use under machines and leaky hydraulic hoses. High-capacity, low-profile. Universal DripPan is perfect for heavy leak areas and tight spaces.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 10-1/2 in |
| Height | 3 in |
| Weight | 16 lbs |
Product Details
| Type | Drip Pans |
| Color | Black |
| Capacity/Absorption Gallons | 16 gal |
| Material | Cellulose |
| Description | Drip Pan |
| Fluids Absorbed | Universal |
| Package Quantity | 16 |
| Manufacturers Part Number | DPU-16 |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |