American Forge & Foundry Axle Oil Drain Pan, 3L, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
For use with wheels ranging from 13.75" I.D. and larger. Catches oil from hubs after removing the cap. Fits on the rims of buses, trailers, and large trucks. Prevents messy oil spills during wheel repair. Side opening is designed for easy pouring into collector. Durable polypropylene design. Ship weight 1 lb. 1 Year Limited Warranty.
PRICE
$23.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8830 |
| Capacity | 3 Liter |
| Material | Polypropylene |
| Color | Black |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |