Safety Straps
Brand
Depth
Width
Height
Color
Price
Related Products
EMI introduces its Think Pink product line by introducing the Trauma Pac™ in pink! With its pink stethoscope, gloves, instruments and bag this kit is ideal for the 1st responder. Trauma Pac™ Pink has all the essential basic life support components.The bag has two zippered inside pockets and three outside pockets. The adjustable nylon webbing can fit 20" to 54" waists and has a quick release buckle. It features yellow reflective trim and measures 10"L x 6"H x 5". Trauma Pac™ Pink Contents: BANDAGES AND DRESSINGS AIRWAY MANAGEMENT (1) Triangular Bandage (1) CPR Lifeshield™ (1) 1" ...
Pro Response™ Bag (Navy);The Pro Response™ Bag features easy access, durability and storage. Flap top with Delrin buckles allows for quick access. It has a padded 3 section main compartment, two wing pouches and dual front pockets with hook and loop closures. Comes complete with a rifle sling style strap with reinforced steel rings and hooks. Size: 17"L x 7"W x 10"D. With Star of Life reflective emblem.
The Arsenal® 5187 Half Face Respirator Bag is a step above your standard issue bag with a durable yet lightweight 420D nylon exterior and a 200D lining to protect expensive half face respirators. Featuring an easy-open zippered clamshell and belt loop make for quick, one-handed access on the go. A webbing belt loop allows the bag to securely thread through belts for on-the-hip storage. The loop can also be used to secure the bag to equipment. A carrying handle makes for easy for grab-and-go transport. An elastic interior pocket securely stores respirator filters, cartridges and other ...
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
When the need arises for a compact personal first aid kit Quick Aid™ is the answer. Quick Aid™ has all the essential first aid supplies and more to treat basic emergencies. The durable cordura pouch has four pockets with velcro closures and measures 6 1/4 "x 5" x 2". It fits easily on belts, inside cargo pockets, glove compartments, etc. Quick Aid™ is ideal for first responders, fire fighters, police officers, etc. when the need for a basic first aid kit is required. Quick Aid™ first aid kit includes: (2) 3" x 3" Sterile Pads (2) Ammonia Inhalants (10) 1" x 3" Adhesive Bandages (4) Latex ...