Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2000217

MPN #: MTR60S-MDF PE PC OK 02

NPS® 60" Round Mobile Cafeteria Table With Stools, Oak Top/Gray Stools/Black Frame

Product Description
Mobile Stool Units from National Public Seating are the perfect solution when more personal space per table is needed. Built on a solid 14-gauge steel frame, tabletops are protected with a high pressure laminate top and a phenolic backer sheet making them power washable. Unobstructed entrances for each stool add safety by eliminating trip points on entry/exit. Specialty hardware holds the high-impact stools securely to the frame. Storage latch release handles are easily accessible from both sides of the table without having to reach in. The storage latch automatically locks when folded for safety. Tables operate smoothly and safely thanks to the NPS EasyLift torsion bar system. The self-leveling automatic down lock engages at a partially opened position for safe, easy cleaning and again at the fully opened position. Our caster lift-off safety feature prevents the tables from rolling while in use.

Features:
  • No Need to Reach In Storage Latch Release Handles on Both Sides of Table to Unlock. Locks Automatically When Folded.
  • Automatic Down Lock: Self-Leveling Automatic Down Lock Ensures Engagement Every time Table is Fully Opened
  • Cleaning & Maintenance: Locks Table Partially Opened for Easy Floor Cleaning. Manual Release from Both Sides of Table to Fold
  • Easy Entry with Generous Space Between Benches
  • Phenolic Backer Adds Sanitary Protection and Power Washable
  • Heavy Duty Casters: Extra-Wide and Durable 4" Non-Marring Casters are Extremely Smooth to Roll 275 lb. Weight Capacity Each
  • High Impact, Reinforced Stools Massive Ribs and Steel Washer Inside for Support; Secured with Specialty Hardware Which Will Hold Up for Years and Years of Hard Use
  • Anti-Bacterial: ProtectEdge Prevents Food From Being Trapped Between the Laminate and Edge
  • Built with "Tamper-free" Hardware
  • "EasyLift" Torsion Bar System One person Can Easily Lift and Fold Table for Convenient Storage
  • 15 year warranty
  • Overall dimensions open: 80"L x 81"W x 29"H
  • Overall dimensions folded: 38"L x 81"W x 54-1/2"H


PRICE
$2,419.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Height29 in
Weight Capacity300 per Stool lbs
Seat Width13 in
Seat Depth13 in
Seat Height17 in
Top Thickness3/4 in
Table Width60 in
Table Length60 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
Seat Leg Type14-Gauge Steel Tube
Edge Color FamilyBlack
Manufacturers Part NumberMTR60S-MDF PE PC OK 02
ShapeRound
BrandNational Public Seating
TypeMobile Cafeteria Table with Stools
SeriesMTR Series
Top Color FamilyOak
FoldableYes
Number of Seats8
Seat Color FamilyGray
DescriptionFoldable Cafeteria Table
Top MaterialMDF

Warranty

Warranty15 yr

Compliance & Certifications

CertificationsUL Tested, MAS Certified Green