Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB536186

Global Industrial™ Mobile Cafeteria Table with Stools, 12'L x 29"H, Fusion Maple

Product Description
✓ Each built-in stool has a 300 lb. capacity & features heavy-gauge steel plates secured at 4 points for added stability
✓ 4" Swivel casters are waterproof, non-marking, and resistant to most chemicals
✓ The laminate maple tabletop & black stools are built for daily use

The Global Industrial™ 12' Mobile Cafeteria Table with Stools is a flexible, space-saving seating solution for busy dining areas in schools, offices, and community centers. Featuring a structural steel frame with a laminate maple tabletop and built-in black stools, this rectangular table seats up to 12 children or adults. The durable laminate is treated with EdgeGuard™, a polyurea coating that resists moisture, scratches, and stains, while helping prevent unsanitary buildup for a cleaner, longer-lasting surface. Designed for quick room reconfigurations, this versatile table folds in half with a lift-assist system for compact storage and comes equipped with four non-marking swivel casters for easy transport between spaces. Limited 15-Year Warranty.

  • GREENGUARD-certified
  • Folds in half with a lift-assist system for easy setup, transport, & compact storage
  • Ideal for use in cafeterias, breakrooms, and multipurpose spaces
  • PRICE
    $2,329.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length144 in
    Width58-1/2 in
    Height29 in
    Weight Capacity300 per stool lbs
    Seat Width13 in
    Seat Height17 in
    Folded Width58 in
    Top Thickness5/8 in
    Table Width29-1/4 in
    Table Height29 in
    Table Length144 in
    Folded Length80-1/2 in

    Product Details

    Assembly RequiredNo
    TypeMobile Cafeteria Table with Stools
    Frame Color FamilyBlack
    Top Color FamilyFusion Maple
    Number of Seats12
    Frame MaterialSteel
    Manufacturers Part Number536186
    ShapeRectangle
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty15 yr

    Compliance & Certifications

    CertificationsGREENGUARD