Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB536187

Global Industrial™ Mobile Cafeteria Table with Stools, 12'L x 29"H, Gray Glace

Product Description
✓ Each built-in stool has a 300 lb. capacity & features heavy-gauge steel plates secured at 4 points for added stability
✓ 4" Swivel casters are waterproof, non-marking, and resistant to most chemicals
✓ The laminate gray tabletop & black stools are built for daily use

The Global Industrial™ 12' Mobile Cafeteria Table with Stools is a flexible, space-saving seating solution for busy dining areas in schools, offices, and community centers. Featuring a structural steel frame with a laminate gray tabletop and built-in black stools, this rectangular table seats up to 12 children or adults. The durable laminate is treated with EdgeGuard™, a polyurea coating that resists moisture, scratches, and stains, while helping prevent unsanitary buildup for a cleaner, longer-lasting surface. Designed for quick room reconfigurations, this versatile table folds in half with a lift-assist system for compact storage and comes equipped with four non-marking swivel casters for easy transport between spaces. Limited 15-Year Warranty.

  • GREENGUARD-certified
  • Folds in half with a lift-assist system for easy setup, transport, & compact storage
  • Ideal for use in cafeterias, breakrooms, and multipurpose spaces
  • PRICE
    $2,329.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length144 in
    Width58-1/2 in
    Height29 in
    Weight Capacity300 per stool lbs
    Seat Width13 in
    Seat Height17 in
    Folded Width58 in
    Top Thickness5/8 in
    Table Width29-1/4 in
    Table Height29 in
    Table Length144 in
    Folded Length40-7/8 in

    Product Details

    Assembly RequiredNo
    TypeMobile Cafeteria Table with Stools
    Frame Color FamilyBlack
    Top Color FamilyGray Glace
    Number of Seats12
    Frame MaterialSteel
    Manufacturers Part Number59TV23293012-S12-GB
    ShapeRectangle
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty15 yr

    Compliance & Certifications

    CertificationsGREENGUARD