- Medium duty casters.
- Available in carbon steel, 304 and 316 stainless.
- Four sided double ball raceways.
- Heat treated moving parts.
- Dust caps.
- Thread guards.
Darnell-Rose 60 Series Swivel Plate Caster 602040 Neoprene Rubber 5-1/2" Dia. 200 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 6-7/8 in |
| Weight Capacity | 200 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5-1/2 in |
| Mounting Bolt Hole Diameter | 5/16 in |
| Pilot Hole Diameter | 5/16 in |
| Plate Size | 2-1/2 x 3-5/8 in |
| Bolt Spacing | 1-3/4 x (2-7/8 to 3) in |
Product Details
| Assembly Required | No |
| Wheel Material | Extra Soft Neoprene Rubber |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 60 |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Hub Type | Hard Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 602040 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |