Darnell-Rose Shock Absorbing Series Swivel Plate Caster 770154 Neoprene Rubber 3" Dia. 110 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Cr-II-3 is a shock absorbing caster specifically designed for equipment which must be protected from shock and vibration. This unique design gives vertical deflection in response to light load, but also provides protection against heavier shock loads.
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Height | 4-3/8 in |
| Weight Capacity | 110 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
| Mounting Bolt Hole Diameter | 1/4 in |
| Pilot Hole Diameter | 1/4 in |
| Plate Size | 2-3/8 x 3-3/8 in |
| Bolt Spacing | (1-5/8 to 1-3/4) x 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | Shock Absorbing |
| Caster Type | Swivel |
| Hub Type | Hard Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 770154 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |