O-Cedar Commercial 60" Snap-On Dust Mop Handle, Fiberglass 12/Case - 96162 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Easily and securely attaches to Snap-On dust mop frame. Sliding collar locks handle into position allowing for full 360° action. 1" diameter fiberglass handle with swivel hang cap.
PRICE
$246.00 Sold in packages of 12 / $20.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 2 lbs |
| Diameter | 1 in |
| Handle Length | 60" |
Product Details
| Handle Material | Fiberglass |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | 96162 |
| For Use With | Snap-On Dust Mop Frames 96118, 96124, 96130, 96136, 96148, 96160, 96172 |
| Brand | O-Cedar Commercial |