O-Cedar Commercial #12 Cotton Deck Mop 48" Metal Handle 6/Case - 6502-6 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial #12 Cotton Deck Mop 48" Metal Handle 6/Case - 6502-6
Yarn made from 100% post industrial waste making it completely biodegradable. 4-ply yarn is securely tied to handle; provides long service. Ideal for infrequent users, such as small stores, offices and garages. 48" L x 7/8" dia. metal handle.
Yarn made from 100% post industrial waste making it completely biodegradable. 4-ply yarn is securely tied to handle; provides long service. Ideal for infrequent users, such as small stores, offices and garages. 48" L x 7/8" dia. metal handle.
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 4-1/2 in |
| Height | 3-1/2 in |
| Weight | 2 lbs |
| Size | #12 |
| Handle Length | 48 |
| Mop Head Size | 10 oz. |
| Diameter | 7/8 in |
Product Details
| Handle Material | Metal |
| Type | Cut-End |
| Color | Brown |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 6502-6 |
| Brand | O-Cedar Commercial |