Little Giant® Hand Truck with Foot Kick, Continuous Handle, 10" Pneumatic Wheels, 800 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
60" Tall Hand Truck with Foot Kick (Patent Pending) - Carry more and make fewer trips with this extended height hand truck. The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out. Frame stands 60" tall. The large 13-1/2" deep x 1/4" thick nose plate with tapered front edge measures 16" at the base. Frame is made from 1.05" diameter 14 gauge steel tubing and is fully welded for strength and rigidity. Wheel guards protect the wheels from the load.
PRICE
$409.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 60 in |
| Weight Capacity | 800 lbs |
| Weight | 50 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 13-1/2 in |
Product Details
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Green |
| Wheel Type | Pneumatic |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | TF-370-10P |
| Handle Style | Continuous Flow-Back |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |