Little Giant® Shovel Nose Hand Truck, Loop Handle, 10" Flat Free Wheels, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Large 1/4" tapered noseplate is 13-1/2" deep, widens to 16" at rear. Beveled leading edge is easier to slide under loads. Frame and extra height 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. Wheel guards keep loads away from wheels. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle.
PRICE
$429.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight Capacity | 800 lbs |
| Weight | 49 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 16 in |
| Noseplate Depth | 13-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Green |
| Wheel Type | Flat Free |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | T-364-10FF |
| Handle Style | Continuous |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |