Global Industrial
Model # :WB695977T
Global Industrial Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 60"W x 12"D x 17"H
Write a Review
|
Questions & Answers (0)
Product Description
✓ 1-1/4" thick laminate top
✓ Low-maintenance stainless steel base
✓ Lightweight and easy-to-assemble
Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial 60"W Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel trapezoid pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability. 1-Year Limited Warranty.
✓ Low-maintenance stainless steel base
✓ Lightweight and easy-to-assemble
Provide seating for locker rooms, changing rooms, and similar areas with our Global Industrial 60"W Locker Room Bench with Laminate Top. This bench features a practical low-maintenance laminate top that is supported by resilient, stainless steel trapezoid pedestals. It is simple in both design and setup, making it idea for a wide variety of facilities from gyms to spas. Unit must be anchored to floor for maximum stability. 1-Year Limited Warranty.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Weight | 40 lbs |
| Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Silver |
| Frame Material | Stainless Steel |
| Leg Type | Trapezoid |
| Manufacturers Part Number | 695977T |
| Mounting Style | Bolt Down |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |