Global Industrial
Model # :WB183167BK
Global Industrial Adjustable Height Workbench, 60 x 36", Maple Square Edge, Black
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 36"D Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Square Edge - Black
A workman's dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. All steel parts are undercoated to resist rust resistance and finished with black powder coat. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
60"W x 36"D Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Square Edge - Black
A workman's dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. All steel parts are undercoated to resist rust resistance and finished with black powder coat. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
PRICE
$515.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 30-7/8 - 37 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Black |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183167BK |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |