- 200 watt
- A23
- Clear
- 2500 average rated hours
- 2900 lumens
- Medium base
- 120 volts
Satco S2419 60 Watt A19 Vintage Incandescent Light Bulb, Medium Base, 240 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Height | 2-3/8 |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Bulb Color Family | Clear |
| Average Life | 3000 hr |
| Color Temperature | 2700 K |
| Wattage | 60 W |
| Lamp Code | 60A19/CL/120V/Vintage |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | S2419 |
| Lumens | 240 |
| Shape | A19 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E26 |