60" Wood Coat Rack with Metal Top Bars and 1" Hanging Rod - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
60" Wood Coat Rack with Metal Top Bars and 1" Hanging Rod, Mahogany
Wood coat rack with furniture quality wood side brackets and chrome plated top bars and hanging bar. Hanging bars are externally mounted onto side brackets. Mahogany finish.
Wood coat rack with furniture quality wood side brackets and chrome plated top bars and hanging bar. Hanging bars are externally mounted onto side brackets. Mahogany finish.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 12-1/2 in |
| Height | 12-3/4 in |
Product Details
| Style | With Hanger Bars |
| Type | Wall Mount Coat Racks |
| Material | Wood |
| Package Quantity | 1 |
| Description | Wood Coat Rack |
| Color | Brown |
| Manufacturers Part Number | TDE-60M |
| Brand | Central Specialties Ltd. |