Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb
|
Questions & Answers (0)
Product Description
Optima's heavy duty pallet scales are great for weighing heavy loads with 200% overload protection. Quick connects and factory calibration that allows the scale to operate immediately with minimal setup.
PRICE
$1,225.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Height | 4 in |
| Weight Capacity | 5000 lbs |
| Weight | 380 lbs |
| Cord Length | 5 ft |
| Readability | 1 lbs |
| Display Digit Height | 1" |
| Platform Length | 60 in |
| Platform Width | 60 in |
| Pan/Platform Size | 5' x 5' |
Product Details
| Display | LED |
| Power Supply | AC Power |
| Material | Steel |
| Indicator Included | Yes |
| Manufacturers Part Number | OP-916-5x5-5-NN |
| Brand | Optima |
| Type | Pallet Scale |
| Color | Black |
| Series | 916 |
| Overload Protection | 2 % |
| Voltage | 110 - 220 V |
| Includes | AC Adaptor |
| Package Quantity | 1 |
| Description | Heavy Duty Pallet Scale With Indicator |
| Legal for Trade | No |