Optima 750 Series Ramp For 4'x4' Pallet Scale, 40"Wx48"Lx12"H, 10,000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty stainless steel 4' (width: along the floor scale) x 4' (length: sloped side) ramp for Optima's popular 4' x 4' floor scale.
PRICE
$2,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 48 in |
| Height | 12 in |
| Weight Capacity | 10000 lbs |
| Weight | 190 lbs |
Product Details
| Type | Ramp |
| Material | Stainless Steel |
| Description | Pallet Scale Ramp |
| Color | Silver |
| Series | 750 |
| Manufacturers Part Number | OP-750-SS-4x4 |
| Brand | Optima |