Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adam Equipment

Model # :WBB2304267

MPN #: AELP2000+GK-S

Adam Equipment AELP Series Pallet Beam Scale With GKa LCD Indicator, 52-7/16"L, 4,400 lb x 1 lb

Product Description
AELP pallet beams offer fast, precise mobile weighing for industrial and commercial environments. The beams can be extended and retracted depending on the size of the object and are outfitted with built-in wheels and handles, making them easy to move around. Enclosed channels with high-quality load cells provide accurate, repeatable measurements and are built to withstand the rigors of constant warehouse use. Includes GKa LCD Digital Indicator. AELP beams are equipped with approximately five meters of shielded cable. AELP pallet beams make ideal cattle scales that can be easily combined with weighing platforms, cattle crushes or cages by mounting these on top of the beams for effective livestock weighing. 1 Year Limited Warranty.

Features:
  • OIML-approved load cells
  • Low-profile beams allow easy pallet weighing use pallet trucks
  • Approximately five-meter/15-foot shielded cable
  • Heavy-duty rubber feet ensure stability of unit
  • Integrated wheels permit easy movement
  • Includes GKa LCD Digital Indicator
  • Two beams per set


PRICE
$1,549.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-7/16 in
Width4-3/4 in
Height3-5/16 in
Weight Capacity4400 lbs
Weight79.3 lbs
Readability1 lbs
Display Digit Height0.8" (20mm)
Unit of Measurementkg, lb, lb:oz, oz, N
Pan/Platform Size4-3/4" x 52-7/16"

Product Details

DisplayLCD
Power Supply12VDC 800mA Adapter, Internal Rechargeable Battery
Operating Temperature-10° - 40° C / 14° - 104° F
MaterialSteel
Indicator IncludedYes
Manufacturers Part NumberAELP2000+GK-S
BrandAdam Equipment
TypeBeam Scale
ColorBlue
SeriesAELP
CalibrationExternal
Package Quantity1
DescriptionPallet Beam Scale With Indicator
InterfaceRS-232
Battery Life Hours70
Stabilization Time2 Seconds
Legal for TradeNo

Warranty

Warranty1 yr