Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277833

MPN #: 6000CD

Reliable 6000CD Stainless Steel Dental Steam Cleaner, 4.5L Capacity

Product Description
The 6000CD produces 65 PSI of steam pressure and reaches temperatures of up to 221°F at the tip. It's ideally suited for use in dental labs for cleaning away left over wax, plaster waste and other debris, and for polishing the final product.

Features
  • Electrical: 120V
  • 1.25 gallon, 4.5 L water capacity
  • 1200W heating element
  • Water level stick
  • Low water light indicator
  • Regular tap water
  • 60 PSI, 4.1 bar operating pressure
  • Pressure/safety switch
  • 30A heavy-duty contactor
  • 12-gauge heavy-duty wiring
  • Stainless steel tank and outer casing
  • 1 oncology heating element
  • Carrying handle
  • 5.5' steam hose
  • 15-20 minute heat up time
  • Up to 6 hours of continuous steam
  • Warranty: Limited 1 year, Lifetime Tank


PRICE
$1,875.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth8-3/4 in
Height15 in
Weight16.7 lbs

Product Details

TypeDental Steam Cleaners
ColorStainless Steel
Operating Temperature221°F (105°C)
Capacity4.5 L
Voltage120 V
MaterialStainless Steel
Operating Pressure60 PSI - 4.1 Bar
Description6000CD Dental Steam Cleaner
Manufacturers Part Number6000CD
BrandReliable

Warranty

Warranty1 Year, Lifetime Tank

Compliance & Certifications

CertificationscETLus