Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277829

MPN #: 9000CD

Reliable 9000CD Stainless Steel Automatic Professional Dental Steam Cleaner, 5L Capacity

Product Description
The 9000CD provides continuous steam for an unlimited amount of time when it's hooked up to a direct water line or with the available 2 gallon water container. There's no more down time waiting for the boiler to re-pressurize. It is the perfect choice for environments that require large volumes of uninterrupted steam.

Features
  • Automatic shut-off of pump in case water supply is interrupted
  • Boiler thermostat reset switch
  • Electrical: 120V
  • 1.3 gallon, 5 L water capacity
  • 1200W boiler
  • Heavy-duty locking casters
  • Low water light indicator
  • Regular tap water
  • Up to 80 PSI, 5.5 bar operating pressure
  • Ranco pressure control
  • 12-gauge heavy-duty wiring
  • Stainless steel tank and outer casing
  • 2 Incoloy heating elements
  • 20-30 minute heat up time
  • Continuous steam
  • 20-amp plug required
  • Direct connection to a water line
  • Optional portable water supply
  • Unlimited hours of continuous steam
  • Warranty: Limited 1 year, Lifetime Tank


PRICE
$3,939.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth11 in
Height39 in
Weight38 lbs

Product Details

TypeDental Steam Cleaners
ColorStainless Steel
Operating Temperature221°F (105°C)
Capacity5 L
Voltage120 V
MaterialStainless Steel
Operating PressureUp to 80 PSI - 5.5 Bar
Description9000CD Automatic Dental Steam Cleaner
Package Quantity1
Manufacturers Part Number9000CD
BrandReliable

Warranty

Warranty1 Year, Lifetime Tank

Compliance & Certifications

CertificationsETL