Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277830

MPN #: 8000CD

Reliable 8000CD Stainless Steel Automatic Professional Dental Steam Cleaner, 4.3L Capacity

Product Description
The 8000CD provides continuous steam for an unlimited amount of time as it must be hooked up to a direct water line. There's no more down time waiting for the boiler to re-pressurize. The 8000CD is the ideal choice for environments that require large volumes of uninterrupted steam.

Features
  • Automatic shut-off of pump in case water supply is interrupted
  • Boiler thermostat reset switch
  • Electrical: 120V
  • 1.14 gallon, 4.3 L water capacity
  • 1200W boiler
  • Heavy-duty adjustable feet
  • Low water light indicator
  • Regular tap water
  • Up to 80 PSI, 5.5 bar operating pressure
  • Ranco pressure control
  • 12-gauge heavy-duty wiring
  • Stainless steel tank and outer casing
  • 1 oncology heating elements
  • Blow down valve
  • 20-30 minute heat up time
  • Continuous steam
  • 20-amp plug required
  • Direct connection to a water line
  • Unlimited hours of continuous steam
  • Warranty: Limited 1 year, Lifetime Tank


PRICE
$3,409.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth14-1/4 in
Height20-1/2 in
Weight26 lbs

Product Details

TypeDental Steam Cleaners
ColorStainless Steel
Operating Temperature221°F (105°C)
Capacity4.3 L
Voltage120 V
MaterialStainless Steel
Operating PressureUp to 80 PSI - 5.5 Bar
Description8000CD Automatic Dental Steam Cleaner
Manufacturers Part Number8000CD
BrandReliable

Warranty

Warranty1 Year, Lifetime Tank

Compliance & Certifications

CertificationsETL