3M™ Flexible Diamond QRS Cloth Sheet 6002J 2-1/4" x 5" M74 Grit Diamond - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Flexible Diamond QRS Cloth Sheet 6002J 2-1/4" x 5" M74 Grit Diamond
For hard to grind material, stone, glass, ceramic, metal, carbide, composites. Better finish without sacrificing cut rates. Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.
Applications are Contour Finishing, Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
For hard to grind material, stone, glass, ceramic, metal, carbide, composites. Better finish without sacrificing cut rates. Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.
Applications are Contour Finishing, Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$349.75 Sold in packages of 5 / $69.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Backing Weight | X Weight |
Product Details
| Color | Red |
| Series | 6002J |
| Manufacturers Part Number | 7010298831 |
| Grit | M74 |
| Grade | Very Fine |
| Backing Material | Cloth |
| Tool Compatibility | Hand Sanding |
| Product Type | Sheet |
| Abrasive Material | Diamond |
| Brand | 3M |