Longer-Lasting, Keeps on Cutting +F6 In 120 and 220 mesh grade our 3M™ Diamond Cloth Disc 674W provides long-lasting cutting performance when used for finishing ceramics, carbides and hard coated materials. Compared to flexible metal bond diamond sanding discs, 3M Diamond Cloth Discs 674W last longer and deliver a faster, more consistent cut. They generally will provide more consistent finishes as well. Use Wet for a Finer Finish and Longer Abrasive Life While it can be run dry, you can achieve optimum results using this diamond disc with a coolant. Water is desirable when grinding or polishing with diamond abrasives, as it generally extends the abrasive life. And it can be used with oil- and water-based lubricants for lower grinding temperatures. Recommended Applications 3M™ Diamond Cloth Disc 674W is an excellent choice for finishing and dimensioning a variety of hard-to-grind materials, including tungsten carbide and chrome carbide, thermal sprays, yttria-stabilized zirconia and alumina ceramics, and carbon fiber epoxy composites. It also easily removes coating oversprays and coatings prior to part refurbishment. A Portfolio of Abrasive Systems Solutions From specialty abrasives designed for a highly specific purpose to versatile, jack-of-all-trades sheets, you can find an abrasive tool to accomplish your task or perfect your system. At 3M, we draw from a wealth of original technologies and breakthrough inventions to provide a broad portfolio of abrasives that shape, finish and polish with ease and precision.
3M™ Diamond Cloth Disc 674W 2" x NH 120 Grit Diamond - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.50 Sold in packages of 10 / $34.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 25000 rpm |
| Type | Disc |
| Manufacturers Part Number | 7100022116 |
| Grit | 120 |
| Grade | Fine |
| Abrasive Material | Diamond |
| Brand | 3M |