3M™ Flexible Diamond QRS Cloth Sheet 6002J 2-3/4" x 5" M40 Grit Diamond - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
For hard to grind material, stone, glass, ceramic, metal, carbide, composites. Better finish without sacrificing cut rates. Metal plated bond securely anchors micron graded diamonds to QRS (hook and loop) backing.
Applications are Contour Finishing, Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
Applications are Contour Finishing, Finishing, Grinding.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$359.75 Sold in packages of 5 / $71.95 ea
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-3/4 in |
| Backing Weight | X Weight |
Product Details
| Color | Yellow |
| Series | 6002J |
| For Use With | Contour Finishing, Finishing, Grinding |
| Grit | M40 |
| Backing Material | Cloth |
| Tool Compatibility | Hand Use |
| Manufacturers Part Number | 7100094711 |
| Grade | Extra Fine |
| Abrasive Material | Diamond |
| Product Type | Sheet |
| Brand | 3M |