- Ammonia and methylamine cartridge.
- Swept-back design for enhanced field of view and balance.
- Use with 3M™ Reusable Respirators.
- NIOSH approved against ammonia and methylamine. Use with 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders.
3M™ 6004 Ammonia Methylamine Cartridge, 2/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Chemical Cartridge |
| Cartridge Approved For | AM,MA |
| Package Quantity | 2 |
| Color | Green |
| Manufacturers Part Number | 7000001937 |
| Respirator Connection Type | Bayonet |
| For Use With | 3M Half & Full Face Respirators |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |