Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB313321

MPN #: 7000002054

3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box

Product Description
3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box

NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series, and 3M™ Filter Retainer 501.

When properly fitted, use with appropriate cartridges for various applications including spray painting, lacquering, petrochemical and chemical manufacturing, pesticide spraying and agriculture for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces. Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode. Do not use in environments that are immediately dangerous to life or health (IDLH).

PRICE
$30.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
SizeStandard

Product Details

TypeFilter
ColorWhite
ResistanceOil & Non-Oil Based Particles
For Use With5000,6000 Series Half, Full Facepiece Respirators, 501 Pre-Filter Retainer
Respirator Cartridge TypeAir Purifying Respirator Filter
Cartridge Approved ForP95
MaterialWoven Fiber
DescriptionParticulate Filter
Package Quantity10
Filter ClassP95
Manufacturers Part Number7000002054
Respirator Connection TypeBayonet
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved