Conduit Fishing Tools
Availability
Special Price
Brand
Length
Type
Height
Color
Price
Related Products
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals. Special Features: Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse Applications: Pulls Wire Through Conduit Resistant to: Mildew, Rot, Marine Growth, Abrasion, Petroleum Products
Durable roller base that permits fast, easy loading and re-loading. Features: 3000 lb capacity per pair. Slanted ramp permits fast, easy loading and unloading. Five roller slot adjustments set for wide range of reel diameters; no limit on reel widths. Epoxy-coated solid steel platform withstands heavy use. For 15" to 30" diameter reels. Dimensions: 26" L x 111/4" W x 41/2" H.
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a metal pulling eye at both ends for easy installation and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit. Special Features: Compatible With Most Pull Lines, Cleans Loose Debris From Conduit, Reusable, Absorbent Material to Swab Moisture From Conduit Material : Durable Foam Applications: For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types For Use With: Blowers ...
Multi-Flex is a flexible, non-kink, round metallic leader perfectfor flat steel tapes. Features: Double-sheathed to prevent unraveling. Brass plated for corrosion resistance. Spring Coil easily curves around bends, yet is rigid enough to fish smoothly through conduit with existing wire. High strength tested at 400 lb tensile strength. Attaches directly to 1/8" tapes, adapts to fit 1/4" tapes.