Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
California Air Tools

Model # :WBB3191259

MPN #: CAT-60040SMAD

California Air Tools 60040SMAD SMART Ultra-Quiet Oil-Free Air Compressor, 60 Gallon Cap., 4 HP

Product Description
The California Air Tools 60040SMAD Ultra Quiet 4.0 Hp & Oil-Free 60 Gallon Air Compressor is designed to be one of the quietest 4.0 Hp air compressors in the industry having only 75 decibels of sound.

The MDR2i OLED smart controller may be connected to mobile phones, tablets, notebooks, or computers. The controller can be used as an access point or can be connected to a Wi-Fi network. Compressor features and parameters may be entered and controlled comfortably along with remote monitoring.

The Powerful Twin 2.0 HP (SP-9421-22060) motors operate at only 1680 RPM creating less noise and less wear. The SP Series of ultra quiet air compressor motors have been designed to increase duty cycle and allow for longer continuous run times.* The oil-free dual piston pump system is engineered for high performance and durability. The CAT-60040SMAD air compressor has a oil-free dual piston pump designed to have a life cycle before wear of 3000 Plus hours. The oil-free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump). EZ-1-2321 auto drain valve (with manual drain valve)

The California Air Tools EZ-1 automatic drain valve has been designed to eliminate manually draining your air compressor air tank. The manually set timer allows you to set the time for both the frequency and duration of the draining process. (Factory Pre-Set). Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise! The large 60 Gallon Steel ASME Air Tank is just the right size for shop or garage.

Features:
  • Oil-Free Pump – Cleaner air for better tool operation
  • Regulated output pressure gauge
  • 5 Micron air filter & regulator with 3/8" female air port
  • Air hose port, female, 3/8" NPT
  • Thermal overload protector
  • Working pressure 90-120 PSI (±5 PSI). Adjustable up to 105 PSI kick-on; 130 PSI kick-off maximum
  • 220 Volt / 60 Hertz / single phase - (No 208 Volts - if necessary, obtain 208 to 230 voltage booster). Acceptable Range: 215VAC - 245VAC
  • Low amp draw - 14 Amps
  • Easy start valves (2) - For less starting amperage
  • Time to fill tank from empty to full - 6:30 minutes
  • Recovery time from 95 PSI to 125 PSI - 2:00 Minutes
  • Duty Cycle - 70/30*
  • Less heat which dissipates more efficiently
  • 213 lbs
  • Comes complete (4) Air Filters
  • Plug Type: Nema 6-15P (fits Nema 6-15R or 6-20R receptacle)
  • 1 Year Limited Warranty


PRICE
$2,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width28-1/2 in
Height66 in
Weight213 lbs
Tank Size60 gal

Product Details

Oil TypeOil-Free
Air DryerNo
Oil SystemOil-Free
Pump DriveDual Piston
Pump MaterialSingle
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
MaterialSteel
PhaseSingle
Oil Sight Glass120
Manufacturers Part NumberCAT-60040SMAD
Pump TypeOil-Free
BrandCalifornia Air Tools
TypeAir Compressor
CFM12.80 CFM @ 40 PSI, 10.60 CFM @ 90 PSI CFM
Horsepower4 HP
ColorGray
After CoolerNo
Voltage220 V
Air FilterYes
DescriptionStationary Single Phase Air Compressor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified