Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
California Air Tools

Model # :WBB3162096

MPN #: 20060DCC

California Air Tools Single-Stage Air Compressor, 20 Gallon Cap., 6HP, 125 PSI, 16.3 CFM, 1PH, 220V

Product Description
The California Air Tools 20060DCC Ultra Quiet, Ultra Dry Oil-Free Air Compressor with 98% Air Drying System is designed to be one of the quietest 6.0 Hp air compressors in the industry having only 78 decibels of sound.

The Powerful (3) 2.0 HP (SP-9421-22060) motors operate at only 1680 RPM creating less noise and less wear.

The SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times (i.e. may run continuously at 6.0 cfm @90 PSI for up to 6 hours, or intermittently at 12.0 cfm @90 PSI).

The Oil-Free Dual Piston Pump System is engineered for high performance and durability.

The CAT-20060DCC Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 1500 hours or less.

The Oil-Free pump allows for use in a variety of temperatures (cold starts) and eliminates oil from being in the air.

The large 20 Gallon Steel Air Tank is just the right size for dental practices and milling, manufacturing clean rooms, restaurant/bakery and general pneumatics that require clean ultra-dry air.

The Air Dryer is specially designed to remove up to 98% of the water vapor from the air to protect sensitive tools and machinery.

To dry the air from the air compressor an Aftercooler and 98% Air Dryer are utilized via a highly efficient twin-tower auto purging system.

The aftercooler is a heat exchanger for cooling the discharge air from the air compressor. The water vapor from the compressed air is condensed into liquid form and pushed into the 98% Air Dryer.

The easy to replace "Spin-On" Air Dryer Cartridges have a regenerating High-Temperature Molecular Sieve Desiccant to dry the air.

This cartridge dryer has an average life of 2-years before replacement.

Designed for the person looking for Power, Dry Air, Air Flow and Less Service with at Least 30% Less Noise.

Features:
  • Oil-Free Pump (Class 1) – Cleaner air for better tool operation
  • Less maintenance and Costs
  • 0.01 Micron Prefilters (2 total)
  • 1/2" NPT female port
  • No output pressure regulator, quick connector or air hose included
  • Condor Pressure Switch
  • Thermal Overload Protector
  • 125 PSI Maximum Pressure
  • 220 Volts / 60 Hertz / Single Phase - (No 208 Volts - if necessary, obtain 208 to 230 voltage booster)
  • Amp Draw - 24 Amps (operating average 18-20 Amps)
  • 30 Amp Breaker Required
  • Time to fill tank from empty to full - 93 Seconds
  • Recovery time from 95 PSI to 125 PSI - 32 Seconds
  • Duty Cycle - 70/30
  • Maximum continuous running 45-60 min. (Depending PSI & CFM)
  • Less heat which dissipates more efficiently
  • 20 Gal. Steel AirTank
  • 44"L x 24"W x 30"H
  • Weight 239 lbs
  • Air Dryer Cartridge uses two (2) High-Temperature Molecular Sieve Desiccant Towers
  • Easy to remove (spin off) and replace every 2 years
  • Aftercooler (condenser)
  • PDP performance range (-20°F to -51°F)
  • Air Quality: ISO 8573 - Class 2.3.1
  • 1 Year Limited Warranty
  • Comes complete (6) Air Filters
  • Plug Type: Nema L6-30P
  • Cord Length: 7ft
  • Commercial Use
  • Non-ASME Air Tank
  • Assembled in USA with global components


PRICE
$6,499.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width24 in
Height30 in
Weight239 lbs
Tank Size20 gal
Tank Outlet1/2

Product Details

Oil TypeOil-Free
Air DryerYes
Oil SystemOil-Free
Pump DriveDirect Drive
Tank Drain ValveManual
Max PSI125 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number20060DCC
Pump TypeSingle Stage
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypeAir Compressor
CFM16.3 CFM
Horsepower6 HP
ColorWhite
After CoolerYes
Voltage220 V
Air FilterYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsISO 8573 Class 3-2-1 Compliant