Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774425

MPN #: CAT-80060C

California Air Tools Ultra Quiet & Oil-Free Air Compressor, Vertical, 6HP, 80 Gallon

Product Description
The CALIFORNIA AIR TOOLS 80060C Ultra Quiet & Oil-Free 80 Gallon Air Compressor is designed to be one of the quietest 6.0 Hp air compressors in the industry having only 76 decibels of sound. The Powerful Twin OLF2800 3.0 Hp motors operates at only 1680 RPM creating less noise and less wear. The Oil-Free OLF motor/pump system is engineered for high performance and durability. The Oil-Free pump allows for use in a variety of temperatures (cold starts) and uneven terrains (no oil in the pump).The large 80 Gallon Steel ASME Air Tank is ideal for large shops and garages. Designed for the person looking for Power, Air Flow and Less Service with at Least 30% Less Noise!

Features:
  • Ultra Quiet–Only 76 decibels
  • Oil-Free Pump– Cleaner air for better tool operation.
  • Less maintenance and Costs.
  • Main tank pressure gauge
  • Female air output port with ball valve (1/2" NPT)
  • No output pressure regulator, quick connector or air hose included
  • Condor Pressure Switch
  • Thermal Overload Protector
  • 120 PSI Maximum Pressure
  • 220 Volt / 60 Hertz / Single Phase – (200-250v range)
  • Amp Draw – 24 Amps
  • Time to fill tank from empty to full – 3:56 Minutes
  • Recovery time from 90 PSI to 120 PSI – 57 Seconds
  • Duty Cycle – 70/30
  • Less heat which dissipates more efficiently
  • 80 Gal. Steel ASME Air Tank
  • Comes complete (8) Air Filters and (8) Air In-Take Tube
  • Plug Type: Nema L6-30P (fits Nema L6-30R outlet /r receptacle)
  • Power Cord Length: 7ft
  • Manual Ball Drain Valve
  • ASME Certified for Commercial Use
  • 1 Year Limited Warranty
  • Assembled in Mexico with global components


PRICE
$2,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width23-1/2 in
Height61-1/2 in
Weight360 lbs
Tank Size80 gal

Product Details

Oil TypeOil-Free
Air DryerNo
Pump DriveDirect Drive
Tank Drain ValveManual
Max PSI120 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Manufacturers Part NumberCAT-80060C
Pump TypeOil-Free
BrandCalifornia Air Tools
TypeSingle-Stage Vertical Air Compressors
CFM20.0 CFM @ 40 PSI,16.80 CFM @ 90 PSI CFM
Horsepower6 HP
ColorDark Grey
After CoolerNo
Voltage220 V
Air FilterYes

Warranty

Warranty1 yr