3M™ Paper Sheet 346U 2-3/4" X 17-1/2" 60 Grit Aluminum Oxide - Pkg Qty 1000
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Paper Sheet 346U 2-3/4" X 17-1/2" 60 Grit Aluminum Oxide
3M™ Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and durability make this an excellent choice for blending the joints of connecting pieces in wood- and metal-working.
Aluminum oxide is a very hard mineral that maintains sharp points on the grains much longer than natural abrasives such as emery or garnet. The abrasive grains are adhered to the sandpaper with some space between them, known as open-coat construction, to minimize the buildup of dust on the surface of the paper, which would otherwise load the abrasive points. Loading often results from sanding soft materials and can clog the abrasive, shortening the usable life of the sandpaper sheet.
Applications are Blending, Prepping Metal Prior to Paint.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
3M™ Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and durability make this an excellent choice for blending the joints of connecting pieces in wood- and metal-working.
Aluminum oxide is a very hard mineral that maintains sharp points on the grains much longer than natural abrasives such as emery or garnet. The abrasive grains are adhered to the sandpaper with some space between them, known as open-coat construction, to minimize the buildup of dust on the surface of the paper, which would otherwise load the abrasive points. Loading often results from sanding soft materials and can clog the abrasive, shortening the usable life of the sandpaper sheet.
Applications are Blending, Prepping Metal Prior to Paint.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$980.00 Sold in packages of 1000 / $0.98 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 2-3/4 |
| Backing Weight | D Weight |
Product Details
| Coat Type | Open Coat |
| Color | Gold |
| Series | 346U |
| Grit | 60 |
| Backing Material | Paper |
| Tool Compatibility | Hand Sanding |
| Manufacturers Part Number | 7000118230 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Sheet |
| Brand | 3M |