3M™ Full Tapered Cartridge Roll 747D 1/2" x 1-1/2" x 1/8" Cubitron Ceramic P120 Grt - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Full Tapered Cartridge Roll 747D 1/2" x 1-1/2" x 1/8" Cubitron™ P120 Grit
Our 3M™ Cartridge Roll 747D is ideal for metal finishing in small hard to reach areas like corners or inside pipes. These cartridge rolls feature a blend of aluminum oxide and 3M™ ceramic grain on a strong cotton backing around a solid mandrel core. Available in both tapered and regular designs.
Applications are Blending, Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
Our 3M™ Cartridge Roll 747D is ideal for metal finishing in small hard to reach areas like corners or inside pipes. These cartridge rolls feature a blend of aluminum oxide and 3M™ ceramic grain on a strong cotton backing around a solid mandrel core. Available in both tapered and regular designs.
Applications are Blending, Blending Corners, Contour Finishing, Deburring, Deburring Internal Diameters, Grinding, Polishing, Polishing Internal Diameters Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$222.00 Sold in packages of 100 / $2.22 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Backing Weight | X Weight |
| Center Hole Diameter | 1/8 in |
| Diameter | 1/2 in |
Product Details
| Max RPM | 24000 rpm |
| Color | Orange |
| Series | 747D |
| Form Type | Full Tapered |
| Grit | P120 |
| Backing Material | Cloth |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7100141480 |
| Grade | Fine |
| Abrasive Material | Ceramic |
| Product Type | Cartridge Roll |
| Brand | 3M |