3M™ Microfinishing Film Roll 362L 4" x 150' x 3" Aluminum Oxide 15 Micron Grit - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Microfinishing Film Roll 362L 4" x 150' x 3" Aluminum Oxide 15 Micron Grit
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll super finishing.
Precision micron-grade aluminum oxide, load resistant free-cut coating for fiberglass, wood, metals and solid surface
Applications are Centerless & Cylindrical Grinding, Finishing, Powertrain Microfinishing, Superfinishing.
Industries Include AOEM, General Industrial, Precision Grinding & Finishing, Transportation & Heavy Equipment.
Fast cutting abrasive for precise, uniform, close-tolerance finish. High-strength polyester film backing resin-bonded for durability. For metal, plastic, paint spot repair, automotive power train components, roll super finishing.
Precision micron-grade aluminum oxide, load resistant free-cut coating for fiberglass, wood, metals and solid surface
Applications are Centerless & Cylindrical Grinding, Finishing, Powertrain Microfinishing, Superfinishing.
Industries Include AOEM, General Industrial, Precision Grinding & Finishing, Transportation & Heavy Equipment.
PRICE
$983.80 Sold in packages of 4 / $245.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 4 in |
| Backing Weight | 3MIL |
Product Details
| Color | Orange |
| Series | 362L |
| Grit | 15 Micron |
| Backing Material | Polyester Film |
| Tool Compatibility | Centerless Grinders, Microfinishing Machines, Superfinishing Machines |
| Manufacturers Part Number | 7000000329 |
| Grade | Super Fine |
| Product Type | Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |