MooreCo 6030 Hierarchy Activity Rectangle Table, Fusion Maple, Matching Edge
Write a Review
|
Questions & Answers (0)
Product Description
The Hierarchy 6030 Rectangle Table is a versatile solution for classrooms, activity rooms, and collaborative learning spaces. Its 60" x 30" rectangular surface provides ample workspace for group projects, individual study, testing, and hands-on activities. The table features a 1-1/4" thick high-pressure laminate (HPL) top that is scratch-resistant, easy to clean, and built to withstand daily classroom use. Durable 3mm flat edge banding adds long-term protection and a clean, finished appearance.
Powder-coated steel legs in a platinum finish allow for quick assembly and feature a simple one-screw height adjustment system. Multiple leg height ranges accommodate a variety of age groups and applications, with youth-height legs adjusting from 12"–18"H and standard legs adjusting from 18"–29"H. Floor-safe glides protect surfaces and support easy repositioning. Ideal for classrooms, STEM labs, training rooms, and multipurpose spaces, this table is backed by a 12-year limited warranty, meets ANSI/BIFMA standards, and is SCS Indoor Advantage Gold Certified.
Powder-coated steel legs in a platinum finish allow for quick assembly and feature a simple one-screw height adjustment system. Multiple leg height ranges accommodate a variety of age groups and applications, with youth-height legs adjusting from 12"–18"H and standard legs adjusting from 18"–29"H. Floor-safe glides protect surfaces and support easy repositioning. Ideal for classrooms, STEM labs, training rooms, and multipurpose spaces, this table is backed by a 12-year limited warranty, meets ANSI/BIFMA standards, and is SCS Indoor Advantage Gold Certified.
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 60 in |
| Height | 29 in |
| Weight | 89 lbs |
Product Details
| Assembly Required | Yes |
| Type | Activity Table |
| Frame Color Family | Platinum |
| Series | Hierarchy |
| Top Color Family | Fusion Maple |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | 66682-E-7909-7909 |
| Shape | Rectangle |
| Top Material | High Pressure Laminate |
| Brand | MooreCo |
Warranty
| Warranty | 12 yr |