Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MooreCo

Model # :WBB3254137

MPN #: 1643Q5875-5875

MooreCo™ Hierarchy Creator Rectangle Table, Neutral Weft, Matching Edge

Product Description
The Hierarchy Creator Wavy Rectangle Table is designed to support flexible classroom layouts and collaborative learning environments. Its unique shape allows multiple tables to be combined into custom room configurations, making it easy to adapt spaces for group work, discussion, and individual activities. With complementary edge radii across the Creator Table collection, tables connect seamlessly to form a variety of modular setups. This table features a 1-1/4" thick high-pressure laminate (HPL) top that is scratch-resistant, easy to clean, and built for daily classroom use. Durable 3mm flat edge banding provides long-term protection and a clean, finished appearance.

Powder-coated steel legs in a platinum finish allow for quick assembly and feature a simple one-screw height adjustment system, with standard legs adjusting from 18"–29"H. Youth height legs (1-1/2" diameter) adjust from 12" to 18"H. Floor-safe glides protect surfaces and support easy repositioning. Ideal for classrooms, STEM labs, training rooms, and multipurpose spaces, this table is backed by a 12-year limited warranty, meets ANSI/BIFMA standards, and is SCS Indoor Advantage Gold Certified.

PRICE
$459.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-5/8 in
Width58-13/16 in
Height29 in
Weight84 lbs

Product Details

Assembly RequiredYes
TypeCreator Table
Frame Color FamilyPlatinum
SeriesHierarchy
Top Color FamilyNeutral Weft
Frame MaterialSteel
Leg TypeHeight Adjustable
Manufacturers Part Number1643Q5875-5875
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandMooreCo

Warranty

Warranty12 yr