Features:
- Locates access holes precisely
- Hardened dowel pins prevent rotation
- Replaceable, hardened drill bushings
- Locator lines for accurate hole location
- Made of clear anodized 6061-T6 aluminum
Weights & Dimensions
| Length | 3 |
| Width | 1-1/2 in |
| Height | 1/2 in |
| Size | 2/7" |
Product Details
| Type | Access Hole Drills |
| Finish Type | Anodize |
| Material | 6061-T6 Aluminum |
| Description | Access Hole Drills |
| Series | 15 Series |
| Manufacturers Part Number | 6075 |
| Brand | 80/20 Inc |