Features:
- Drills through profile for access to end fasteners
- Made in USA of highest quality high-speed steel
- Split point style
Weights & Dimensions
| Length | 2-11/16 |
| Width | 1/4 in |
| Height | 1/4 in |
| Size | 2/7" x 2-2/3" |
Product Details
| Type | Access Hole Drills |
| Material | Steel |
| Description | Drill Bits |
| Series | 15 Series |
| Manufacturers Part Number | 6070 |
| Brand | 80/20 Inc |