Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797254

MPN #: 6115

80/20 6115 Access Hole Drill

Product Description
80/20 6115 Access Hole Drill

Features:
  • Locates access holes precisely
  • Hardened dowel pins prevent rotation
  • Replaceable, hardened drill bushings
  • Locator lines for accurate hole location
  • Made of clear anodized 6061-T6 aluminum


PRICE
$7.40

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/16
Width3/16 in
Height3/16 in
Size1/5" x 2-2/7"

Product Details

TypeAccess Hole Drills
Finish TypeAnodize
MaterialAluminum
DescriptionDrill Bits
Series10 Series
Manufacturers Part Number6115
Brand80/20 Inc