Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797473

MPN #: 6121

80/20 6121 10 Series Replacement Bushing

Product Description
80/20 6121 10 Series Replacement Bushing

Features:
  • Locates access holes precisely
  • Hardened dowel pins prevent rotation
  • Replaceable, hardened drill bushings
  • Locator lines for accurate hole location
  • Made of clear anodized 6061-T6 aluminum


PRICE
$20.25

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series10 Series
Manufacturers Part Number6121
TypeReplacement Bushing
Material6061-T6 Aluminum
DescriptionReplacement Bushing
Brand80/20 Inc