Plasma Torches
Brand
Width
Length
Height
Price
Related Products
Easy to ignite using the flint lighter included with the kit. Features a brass control knob that will not lock or freeze during use, an all-steel torch handle and torch head construction. Hundreds of practical uses: burn weeds, melt ice, repair asphalt, etc. Features: 10' (3-1/16 meters) hose with POL safety valve and universal CGA-510 L.P. connection Striker included for proper ignition Hooks up to a standard 20 Lbs. (9.07 Kg) barbecue grill-type liquid propane tank POL valve prevents excess flow of L.P. gas if hose is cut or melted 36" (914.4 millimeters) all-steel handle and torch head ...
Features copper shells machined from solid bar stock (not tubing). Features: Thick shell flange Extra heavy-duty shell end where the tip takes the most abuse Larger diameter decreases preheat time and maintains the cut on painted or rusty plates Coarse "V" splines which cuts better, resists clogs and makes cleaning easier Heavy-duty tips fit Forney® Item 1711 torch kit and similar Victor® compatible equipment Warranty: 30 Days
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...
Designed to integrate directly with the Power Wave® S-Series and R-Series power sources, the Cool-Arc® 55S is a rugged and reliable smart water cooler capable of cooling torches rated up to 500 amps that activates only when needed and constantly monitors flow to ensure protection of welding guns and torches. Features: Communicates directly with S-Series and R-Series Power Wave power sources to activate only as needed and ensure adequate coolant flow Recommended smart cooler for semi-automatic MIG and TIG applications 115V/1Ph/50/60Hz Cooling Capacity (BTU): 4540 BTU/hr. (1.33 kW) @ 1 ...